VAC-MAT adapter plate, Type: AV1

Article no.: 384915 AV1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 300 mm
Width 200 mm
Height 10 mm
Type of product Vacuum clamping plate

Identification numbers & Classifications

Article number 384915 AV1
EAN / GTIN 4062406256470
Manufacturer number 384915 AV1

Description

Suitable for:

Slit plates and grid plates that are powered by a vacuum pump.

Supplied with:

VAC-MAT mats orange (5×), VAC-MAT mats blue (5×).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart