Cutt-off wheels 300x3,5x20 mm straight C30 STANDARD stone

Article no.: 384759
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 384759
EAN / GTIN 9003173847596
Manufacturer number 384759
L-Number L50200 32

Description

Description:

This STANDARD cut-off wheel is your preferred partner for cutting various types of rock with large cross-sections using petrol saws. The tool convinces not only by power-reduced, comfortable working but also by its excellent cutting ability. Thus, the wheel is the best choice for every craftsman and professional for cutting solid material made of stone as well as masonry.

Feature:

  • Form: 41H CUT-OFF WHEEL,REINF.
  • Specification : C30S-BFSSTONE
  • Dimension (D x T x H): 300 x 3,5 x 20 mm
  • Diameter: 300 mm
  • Thickness: 3.5 mm
  • Drill hole: 20 mm
  • Grain size: 30
  • Vs /max: 80 m/s
  • Material suitability: Masonry
  • Product line: STANDARD
  • Tool for: Cut-off machine

Advantage:

  • High cutting ability reduces the operator's work while still delivering the best results
  • Suitable for pure off-hand and guided off-hand applications
  • Very good lifetime and stability
  • Also suitable for powerful (over 5 kW) stationary machines

Application:

  • For machining stone
  • For cutting solid material and large cross-sections
  • Developed for use on manual cut-off machines with electric or petrol engines

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart