Cutt-off wheels 350x4x20 mm straight A30S STANDARD steel

Article no.: 384756
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting disc

    Identification numbers & Classifications

    Article number 384756
    EAN / GTIN 9003173847565
    Manufacturer number 384756
    L-Number L50200 37

    Description

    Description:

    With the STANDARD cut-off wheel, you are making an extremely economical decision in any case. This tool is very well suited for effortless cutting of large steel cross-sections, both in pure and guided freehand applications. Its rugged construction gives this disc great stability and makes it a popular tool for the petrol saw.

    Feature:

    • Form: 41H CUT-OFF WHEEL,REINF.
    • Specification : A30S-BFSSTEEL /100
    • Dimension (D x T x H): 350 x 4 x 20 mm
    • Diameter: 350 mm
    • Thickness: 4 mm
    • Drill hole: 20 mm
    • Grain size: 30
    • Vs /max: 100 m/s
    • Material suitability: Steel
    • Product line: STANDARD
    • Tool for: Cut-off machine

    Advantage:

    • Suitable for pure off-hand and guided off-hand applications
    • Very good lifetime and stability
    • Also suitable for powerful (over 5 kW) stationary machines

    Application:

    • For machining different kinds of steel
    • For cutting workpieces with large cross-sections
    • Developed for use on manual cut-off machines with electric or petrol engines

    Recommendation:

    • Designed for use on electric or petrol engine hand-held separators

    Special features:
    • For large diameters
    • Very good cutting
    • Can also be used on high-performance stationary machines

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart