Cutt-off wheels 300x3,5x20 mm straight A30 STANDARD steel

Article no.: 384753
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 384753
EAN / GTIN 9003173847534
Manufacturer number 384753

Description

Description:

With the STANDARD cut-off wheel, you are making an extremely economical decision in any case. This tool is very well suited for effortless cutting of large steel cross-sections, both in pure and guided freehand applications. Its rugged construction gives this disc great stability and makes it a popular tool for the petrol saw.

Feature:

  • Form: 41H CUT-OFF WHEEL,REINF.
  • Specification : A30S-BFSSTEEL
  • Dimension (D x T x H): 300 x 3,5 x 20 mm
  • Diameter: 300 mm
  • Thickness: 3.5 mm
  • Drill hole: 20 mm
  • Grain size: 30
  • Vs /max: 80 m/s
  • Material suitability: Steel
  • Product line: STANDARD
  • Tool for: Cut-off machine

Advantage:

  • Suitable for pure off-hand and guided off-hand applications
  • Very good lifetime and stability
  • Also suitable for powerful (over 5 kW) stationary machines

Application:

  • For machining different kinds of steel
  • For cutting workpieces with large cross-sections
  • Developed for use on manual cut-off machines with electric or petrol engines

Recommendation:

  • Designed for use on electric or petrol engine hand-held separators

Special features:
  • For large diameters
  • Very good cutting
  • Can also be used on high-performance stationary machines

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart