Internal cylindrical grinding, CBN resin-bonded 12 x 10 x 6 mm 10 - 2

Article no.: 384481
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Internal cylindrical grinding wheel

Identification numbers & Classifications

Article number 384481
EAN / GTIN 9003173844816
Manufacturer number 384481
L-Number L50140 744

Description

Description:

Compared to conventional ceramic grinding tools, CBN tools are characterised by a long lifetime and much shorter grinding times. They also offer a high level of dimensional accuracy. This resin-bonded tool is primarily used for machining high-alloyed steels and HSS, but it can also be used for machining INOX.

Feature:

  • Form: 1A1 STRAIGHT GRINDING WHEEL
  • Specification : 10 - 2
  • Dimension (D x T x H): 12 x 10 x 6 mm
  • Diameter: 12 mm
  • Thickness: 10 mm
  • Drill hole: 6 mm
  • Grain size: 126
  • Vs /max: 50 m/s
  • Material suitability: Steel;HSS

Advantage:

  • Long lifetime
  • Long period of use
  • Superabrasives

Application:

  • For internal cylindrical grinding of workpieces made from high-alloyed steels and HSS

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart