1/4″ Quick-change holder Output hexagon 1/4″ L.62mm

Article no.: 38250002
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit holder

Identification & Classification

Article number 38250002
Copy
EAN / GTIN 4018754155033
Copy
Manufacturer number 38250002
Copy
L-Number L60010 2363
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • For 1/4″ external hex bit screwdriver inserts
  • DIN 3126/ISO 1173 FORM C 6.3
  • with quick-change chuck
  • Connector with external hexagon for machine drive

Feature:

  • Drive hexagon outside (inch): 1/4″
  • Drive hexagon outside (mm): E 6,3 mm
  • Length [mm): 62 mm
  • Output hexagon inside (mm): D 6,3 mm
  • Output hexagonal inside (inch): 1/4″
  • Weight: 27 g

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart