Pole extensions for the UniPower electro permanent magnetic clamping plate PMQ

Article no.: 382010 PMQ
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £68.16 / Piece
  • from 10 Piece
    £56.80 / Piece
on request
In stock
50 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 60 mm
Width 60 mm
Height 41 mm
Version movable
Type of product Extension

Identification numbers & Classifications

Article number 382010 PMQ
EAN / GTIN 2050001777737
Manufacturer number PMQ 60/40

Description

Advantage:

  • Quick and reliable clamping of uneven parts.
  • Even clamping force over the entire face, without distorting the workpiece.
  • Clamping of distorted fabrications in a very short time.
  • Holes can be bored through the entire workpiece without damaging the magnetic plate.

Suitable for:

No. 382000

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart