Tool set electrician Screwdriver, heavy-duty diagonal cutters, 8-pcs. incl. tool pouch

Article no.: 38020
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 38020
EAN / GTIN 4010995380205
Manufacturer number 38020
L-Number L60070 4083

Description

Description:

  • Increases your efficiency: Compact and space-saving tool range.
  • Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Increases your safety: Wiha slim blades ensure unlimited, protected access to deep-set screws.
  • Design: VDE tools with insulation up to 1,000 V AC, GS tested.
  • Design: Pocket size approx. 31 x 24 x 4 cm.
  • Design: High quality tools in a practical toolbag.
  • Design: Individually tested for electrical safety in accordance with IEC 60900:2012.
  • The 8-pc. tool set provides the basic kit for the most common applications for electricians. Featuring a zip, carrying handle and pockets for hand tools, the fully folding tool bag provides plenty of storage space and an orderly arrangement. The insulated SoftFinish® electric slimFix screwdrivers easily reach even low-lying screws and spring elements thanks to their very slim blades. Also insulated, the heavy-duty diagonal cutters with DynamicJoint® technology, a unique joint design for optimum hand force transmission, complete the equipment assortment in this tool bag.

Feature:

  • Tool for electrics: Yes
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Screwdriver SoftFinish® electric slimFix Slotted 3.5 mm x 100 mm (35446)
  • 1x Screwdriver SoftFinish® electric slimFix Slotted 4.0 mm x 100 mm (35390)
  • 1x Screwdriver SoftFinish® electric slimFix Slotted 5.5 mm x 125 mm (35391)
  • 1x Screwdriver SoftFinish® electric slimFix Phillips PH2 x 100 mm (35394)
  • 1x Screwdriver SoftFinish® electric slimFix Pozidriv PZ2 x 100 mm (35396)
  • 1x Screwdriver SoftFinish® electric slimFix PlusMinus/Pozidriv SL/PZ2 x 100 mm (36330)
  • 1x Heavy-duty diagonal cutters Professional electric with DynamicJoint® with switchable opening spring 160 mm, 6 1/2″ (40921)
  • 1x Tool kit

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart