Body warmer 4XL

Article no.: 3801190085004XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour kornblau
Unisex size 4XL
Type of product Quilted waistcoat

Identification numbers & Classifications

Article number 3801190085004XL
EAN / GTIN 7330509332450
Manufacturer number 3801190085004XL

Description

Version:


Main material
70% polyester, 30% cotton, twill, water repellent finish, 230g/m²

Details
Retractable ID-pocket

Pockets
Side pockets
Chest pockets with flap, one with telephone pocket and one with pen pocket
Front pockets with flap and side pockets
Inner pocket with zipper

Finish
Extended back

Lining
Quilt lining, Fleece lining

Front closure
One-way plastic zipper

Functionality
Lined

Description:

Body warmer with fleece lining and water resistant finish. A perfect complement to your soft shell jacket, hoodie or fleece. Extended back to keep the lower back warm.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart