SER 2525 M16D External Threading Drophead Toolholders

Article no.: 3800219
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie ISCARTHREAD
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3800219
EAN / GTIN 7291075114027
Manufacturer number 3800219
L-Number L24090 139

Description

Description:

Laydown Threading Indexable Holders, Head Length (LH) 38 mm

Feature:

  • Cutting Direction (HAND) Right Hand
  • Head Length (LH) 38 mm
  • Shank Height (H) 25 mm
  • Shank Width (B) 25 mm

Suitable products

From the same series "ISCARTHREAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart