SIR 0310 K08U Internal Threading Bars

Article no.: 3800141
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISCARTHREAD
Type of product Boring bar

Identification numbers & Classifications

Article number 3800141
EAN / GTIN 7291075094640
Manufacturer number 3800141
L-Number L24090 272

Description

Description:

Laydown Threading Indexable Holders ,Head Length (LH) 0.71″

Feature:

  • Connection Diameter Machine Side (DCONMS): 5/8″
  • Coolant Supply Property (CSP): External
  • Cutting Direction (HAND): Right Hand
  • Head Length (LH): 0.71″
  • Minimum Bore Diameter (DMIN): 0.315″

Suitable products

From the same series "ISCARTHREAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart