Mechanics' Pliers plastic coated black atramentized 200 mm

Article no.: 38 31 200
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe grip pliers

Identification numbers & Classifications

Article number 38 31 200
EAN / GTIN 4003773040712
Manufacturer number 38 31 200
L-Number L70010 262

Description

Description:

  • high bending strength of the pliers tips

Feature:

  • Jaw thickness (joint) (T1): 9.5mm
  • Tips width (W4): 3.0mm
  • Tips thickness (T2): 2.5mm
  • Jaw length (L3): 73.0mm
  • Head width (W3): 17.5mm
  • black atramentized
  • plastic coated
  • polished

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart