Resin-bonded diamond grinding wheels for chip surface grinding (tooth-face grinding) 200 x 13 x 32 mm 4 - 2 X V30

Article no.: 379577
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding wheel for off-hand grinders

Identification & Classification

Article number 379577
Copy
EAN / GTIN 9003173795774
Copy
Manufacturer number 379577
Copy
L-Number L50140 709
Copy
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

Tyrolit offers you a wide range of tools matched to various grinding machines for narrow or wide tooth pitches thanks to customised coating thicknesses and backing body shapes. This allows perfect surface geometries to be achieved. This product is available for all standard automatic sharpening machines in diameters of 100 - 200 mm.

Feature:

  • Shape: 4V2H 02890C GRINDING DISC
  • Grit size: 46
  • Vs /max: 50 m/s
  • Specification : 4 - 2 X V30
  • Dimensions (D x T x H): 200 x 13 x 32 mm
  • Container diameter: 200 mm
  • Thickness: 13 mm
  • Bore: 32 mm
  • Material suitability: Tungsten carbide

Advantage:

  • Long tool life
  • Optimum core shapes for close tooth pitches
  • Best cutting quality

Application:

  • For face grinding on tungsten carbide

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart