Grease pump, capacity 150 cm3, length 345 mm, diameter 43 mm

Article no.: 377B
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grease gun

Identification numbers & Classifications

Article number 377B
EAN / GTIN 3662424055348
Manufacturer number 377B
L-Number L60130 9185

Description

Description:

  • Standards: DIN 1282
  • Nickel-plated steel reservoir
  • Supplied with 1 lubrication and 1 hydraulic mouthpiece

Feature:

  • Capacity: 150 cc
  • Working pressure: 200 bar
  • Length: 345mm
  • Diameter: 43mm
  • Weight (kg): 0.41

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart