Contact screw with threaded shank, Type: 4X25

Article no.: 377050 4X25
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
62 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6894
11 mm
Height of contact piece 8 mm
Contact screw size M4×24 mm
Overall length 32 mm
Type of product Screw

Identification numbers & Classifications

Article number 377050 4X25
EAN / GTIN 4020772099404
Manufacturer number 99408

Description

Version:

  • Hardened, galvanised, passivated, strength 8.8.
  • Vulcanised, oil-resistant contact head (silicone-free).

Application:

To protect delicate components.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart