{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6842 | |
Hole spacing g | 36 mm | |
Hole spacing e | 41 mm | |
Hole spacing f | 44 mm | |
Clamping height b to centre of screw | 30 mm | |
Bore ⌀ d | 6.5 mm | |
Clamping range | 32 mm | |
Clamping force P (pressure and traction) | 4,000 N | |
Overall height H | 116 mm | |
Overall length L | 309 mm | |
Contact screw | M8×35 mm | |
Type of product | Push-pull toggle clamp |
Article number |
376720 3
Copy |
|
EAN / GTIN |
4020772094232
Copy |
|
Manufacturer number |
94235
Copy |
|
Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de |