{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping force | 2,000 N | |
automatic height adjustment S | 8 mm | |
maximum clamping height | 25 mm | |
Contact screw | M6×37 mm | |
Type of product | Push-pull toggle clamp |
Article number |
376410 15
Copy |
|
EAN / GTIN |
4045197953339
Copy |
|
Manufacturer number |
376410 15
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |