Horizontal toggle clamp, variable, Type: 70

Article no.: 376400 70
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,279 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping force 3,000 N
automatic height adjustment S 35 mm
maximum clamping height 60 mm
Contact screw M8×66 mm
Type of product Horizontal toggle clamp

Identification numbers & Classifications

Article number 376400 70
EAN / GTIN 4045197953322
Manufacturer number 376400 70

Description

Version:

With horizontal base. Completely black nickel-plated, with solid rivets. Ergonomic 2-component handle. Captive contact screw. Complete with black nickel-plated contact screw.

Advantage:

Stepless adjustment function for variations in workpiece heights. Consistently high clamping forces.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart