Stepped tenon ground 28 mm

Article no.: 375365 28
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
29 pieces in stock

Select article variation and quantity

Slot size b1 of the machine (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6322A
Slot size b1 of the machine 28 mm
Slot size b2 of the jig 20 mm
for screws DIN 84, DIN 912 M6×16
Length 32 mm
Height H 12 mm
Type of product Tee-nut

Identification numbers & Classifications

Article number 375365 28
EAN / GTIN 4020772071639
Manufacturer number 71639

Description

Version:

Precision ground all round, resulting in quick alignment times for appliances, vices etc., which are to be aligned parallel to the table slots of machine tools. A dial indicator is thus no longer required.

Application:

These tenons are screwed in pairs into the standard 20mm-wide tenon slot of jigs. By changing the tenons it is possible to work on several machines with different slot widths with one jig each.

Material:

Steel C 15, case-hardened.

Accuracy:

Dimension b = fit h6.

Note:

Size 20 see No. 375370

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart