Spherical seat washer Form C M20

Article no.: 375350 M20
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

for threads Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6319C
for threads M20
Bore ⌀ d1 21 mm
External ⌀ d3 36 mm
Thickness h2 6.3 mm
Type of product Spherical seat washer

Identification numbers & Classifications

Article number 375350 M20
EAN / GTIN 4020772081782
Manufacturer number 81786

Description

Version:

Form C and D case-hardened, form G quenched and tempered.

Application:

Angular compensation up to 3° when used in sets.

Standard:

DIN 6319 (form G similar to DIN 6319).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart