{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6340 | |
for threads | M6 | |
Bore ⌀ d1 | 6.4 mm | |
External ⌀ d2 | 17 mm | |
Thickness h | 3 mm | |
Type of product | Washer |
Article number |
375340 M6
Copy |
|
EAN / GTIN |
4020772082819
Copy |
|
Manufacturer number |
82818
Copy |
|
Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de |