{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 510 | |
T-slot nominal size | 28 mm | |
Thread | M24 | |
Nut height | 36 mm | |
Width e | 44 mm | |
Width a | 27.7 mm | |
Height k | 18 mm | |
Type of product | Tee-nut |
Article number | 375330 28/M24 | |
EAN / GTIN | 4020772080310 | |
Manufacturer number | 80317 |