T-nut long, T-slot nominal size / thread: 10/M8mm

Article no.: 375325 10/M8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
157 pieces in stock

Select article variation and quantity

T-slot nominal size / thread (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 508L
T-slot nominal size 10 mm
Thread M8
Nut height 12 mm
Width a 9.7 mm
Width e 15 mm
Height k 6 mm
Length 30 mm
Type of product Tee-nut

Identification numbers & Classifications

Article number 375325 10/M8
EAN / GTIN 4020772084660
Manufacturer number 84665

Description

Application:

Particularly suitable for high precision machines, to protect table slots.

Material:

Quenched and tempered steel, strength 10.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart