{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width B | 25 mm | |
Clamping range | 3 mm | |
Height H | 25 mm | |
Height H1 | 15 mm | |
Clamping force | 7 kN | |
maximum tightening torque | 25 Nm | |
Material | Quenched and tempered steel. | |
Type of product | Side clamps |
Article number |
375006 M8
Copy |
|
EAN / GTIN |
4059245237852
Copy |
|
Manufacturer number |
K0932.0825
Copy |
|
Manufacturer/responsible person | Heinrich Kipp Werk GmbH & Co. KG, Heubergstraße 2, 72172 SULZ AM NECKAR, Germany, www.kippwerk.de |