Plastic diagonal cutters Classic with opening spring without bevelled edge 160 mm, 6 1/2"

Article no.: 37403
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 37403
EAN / GTIN 4010995374037
Manufacturer number 37403
L-Number L60070 3240

Description

Description:

  • Meets your requirements: For the smooth and flush cutting of plastics.
  • Protects your health: Reduced risk of injury thanks to smooth burr-free finished results, for example with cable ties.
  • Application: ideal for smooth cutting of plastic parts or soft materials.
  • DIN ISO 5743.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Overall length (mm): 160
  • Overall length (Inch): 6 1/2″
  • Cutting force: 3
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart