Light table top carts

Article no.: 3740
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Table trolleys

Identification numbers & Classifications

Article number 3740
EAN / GTIN 4017976037400
Manufacturer number 3740
L-Number L90080 749

Description

Version:

disassembled

Description:

Modular system: Tubular steel welded and powder coated, surface durably protected, resistant to impact and scratches. 2 platforms: made of derived timber material boards, in a frame of angle steel, 1 shelf: height of rim 12 mm, 1 box: height of rim 45 mm. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys). Capacity upper and middle shelf 80 kg. Inside dimension of box upper shelf: 815 x 455 x 45 mm.

Feature:

Total load capacity (kg): 300
Length of usable platform (mm): 850
Width of usable platform (mm): 500
Shelf heights (mm): 200, 820
Total length (mm): 985
Total width (mm): 511
Total height (mm): 1040
Tyres: TPE
Wheel size (mm): 125 x 32

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart