{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6400 | |
highest support height | 62 mm | |
lowest support height | 52 mm | |
Head ⌀ | 50 mm | |
Lower part ⌀ | 50 mm | |
for clamp with slot width | 14 mm - 22 mm | |
Load capacity | 30 kN | |
Type of product | Screw jack |
Article number |
373550 62
Copy |
|
EAN / GTIN |
4020772075804
Copy |
|
Manufacturer number |
75804
Copy |
|
Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de |