ErgoStar holder hexagonal spherical head MagicRing® 10 pieces matt chrome plated

Article no.: 37351
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 37351
EAN / GTIN 4010995373511
Manufacturer number 37351
L-Number L60070 2279

Description

Description:

  • Simplifies your work: The ball end facilitates access to screws and allows you to work at an angle of up to 25°
  • Increases your efficiency: Wiha MagicRing® holding feature holds all hex screws in place without a magnet
  • Makes handling easier: Always the correct key when you need it
  • Lowers your costs: Highly durable thanks to high-quality, chrome-plated L-key surface to prevent corrosion
  • Saves time: Ensures order: removal and targeted insertion in the holder is child’s play
  • Application: Ideal for removing standard countersunk screws and inserting and fastening in horizontal, inclined or deep tapped blind holes
  • It's a common experience
  • It's not easy to remove individual keys from many L-key holders or place them back in the holder again
  • With Wiha ErgoStar, you can now say goodbye to such problems as it eliminates them in an ingenious way
  • Turning one L-key in the holder makes all other keys turn to the side at the same angle, enabling you to remove the key you need quickly and comfortably
  • A clamping mechanism in the holder makes sure that the keys cannot fall out, regardless of whether the holder is open or closed
  • Thanks to the stainless steel MagicRing® screw-holding spring, the L-keys hold all standard hex screws firmly in any position perfectly no matter what the screw is made of
  • This ensures that removing sunken screws or inserting and fastening a screw at an angle down to 25° is an extremely simple task
  • For applications in mechanics Based on ISO 2936L
  • Content: 1x L-keys Hexagonal ball end matt chrome-plated 1.5 mm (01392) 1x L-keys Hexagonal ball end matt chrome-plated 2.0 mm (01393) 1x L-keys Hexagonal ball end matt chrome-plated 2.5 mm (01395) 1x L-keys Hexagonal ball end MagicRing® matt chrome-plated 3.0 mm (20549) 1x L-keys Hexagonal ball end MagicRing® matt chrome-plated 4.0 mm (20550) 1x L-keys Hexagonal ball end MagicRing® matt chrome-plated 5.0 mm (20570) 1x L-keys Hexagonal ball end MagicRing® matt chrome-plated 6.0 mm (20551) 1x L-keys Hexagonal ball end MagicRing® matt chrome-plated 8.0 mm (20552) 1x L-keys Hexagonal ball end MagicRing® matt chrome-plated 10.0 mm (20553) 1x ErgoStar holder

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart