SWAPR 1010-05 90° Lead Angle Screw Lock Tools Carrying Trigon Inserts for Swiss Automatic Machines

Article no.: 3730106
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ISOTURN
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 3730106
    EAN / GTIN 7291075125535
    Manufacturer number 3730106
    L-Number L24310 7

    Description

    Description:

    General Indexable Turning Tools, Functional Length (LF) 150 mm

    Feature:

    • Cutting Direction (HAND) Right Hand
    • End Chamfer Angle (ECA) 10 Degrees
    • Functional Length (LF) 150 mm
    • Functional Width (WF) 10.1 mm
    • Inscribed Circle Diameter (IC) 7.94 mm
    • Master Insert Identification (MIID) WPEB/X 05..
    • Shank Height (H) 10 mm
    • Shank Width (B) 10 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart