SWAPL 1010-05 90° Lead Angle Screw Lock Tools Carrying Trigon Inserts for Swiss Automatic Machines

Article no.: 3730097
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3730097
EAN / GTIN 7291075125481
Manufacturer number 3730097
L-Number L24310 2

Description

Description:

General Indexable Turning Tools, Functional Length (LF) 150 mm

Feature:

  • Cutting Direction (HAND) Left Hand
  • End Chamfer Angle (ECA) 10 Degrees
  • Functional Length (LF) 150 mm
  • Functional Width (WF) 10.1 mm
  • Inscribed Circle Diameter (IC) 7.94 mm
  • Master Insert Identification (MIID) WPEB/X 05..
  • Shank Height (H) 10 mm
  • Shank Width (B) 10 mm

Suitable products

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart