Forked clamp with pin end 26X250 mm

Article no.: 370800 26X250
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Slot width×overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6315C
Slot width 26 mm
overall length 250 mm
Width B 70 mm
Height H 40 mm
Shoulder ⌀ 38 mm
for clamping screws M24
Type of product Plain clamp

Identification numbers & Classifications

Article number 370800 26X250
EAN / GTIN 4020772070786
Manufacturer number 70789

Description

Standard:

DIN 6315 C

Material:

Quenched and tempered steel, painted.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart