MARTOR INDUSTRIAL BLADE 37040 ,

Article no.: 37040.39
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Blade

    Identification numbers & Classifications

    Article number 37040.39
    EAN / GTIN 4002632802393
    Manufacturer number 37040.39
    L-Number L60170 865

    Description

    Description:

    INDUSTRIAL BLADE NO. 37040 from MARTOR is a high-quality blade made of steel. It is very sharp and has four cutting edges that can be used one after the other for an extra long service life. The blade is 43 mm long, 22 mm wide and 0.40 mm thick.

    INDUSTRIAL BLADE NO. 37040 is available under order number 37040.39 as 250 pieces. The blade can be used in the following MARTOR knives: SECUMAX MOBILEX, SECUMAX OPTICUT, SECUMAX SALVEX SOS.
      Ground:
      Standard ground
    • Blade facets:
      Double bevel edge-ground

      Blade characteristics:
      4-cutting edge blade

    Feature:

    • Blade grinding: Standard ground
    • Blade facets: Double bevel edge-ground
    • Cutting edges: 4-cutting edge blade

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart