Oil service wenches ∙ Inside square profile ∙ Size 8 x 10 mm

Article no.: 3703
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3703
EAN / GTIN 4000896018932
Manufacturer number 3703
L-Number L60140 3676

Description

Description:

  • For the oil filler and oil drain plug
    gearbox, differential, oil pan
    on various French passenger cars
  • 8 and 10 mm outside square
  • Surface: chrome-plated
  • Made in Germany
  • Output: Inside square profile
  • Wrench size: 8 x 10 mm
  • Dimensions / length: 233 mm
  • Net weight: 0.34 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart