Oil service screwdriver socket ∙ 1/2 inch (12.5 mm) square, hollow ∙ Inside square profile ∙ Size 10 mm

Article no.: 3702-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Increaser piece

Identification numbers & Classifications

Article number 3702-1
EAN / GTIN 4000896018925
Manufacturer number 3702-1
L-Number L60140 810

Description

Description:

  • 10 mm inside square
  • For the oil filler and oil drain plug
    gearbox, differential, oil pan
  • Surface: chrome-plated
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Inside square profile
  • Wrench size: 10 mm
  • Dimensions / length: 36 mm
  • Net weight: 0.06 kg
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart