Oil service screwdriver socket 8 mm Inside square profile Square, hollow 12.5 mm (1/2 inch)

Article no.: 3702
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Increaser piece

    Identification numbers & Classifications

    Article number 3702
    EAN / GTIN 4000896018918
    Manufacturer number 3702
    L-Number L60140 809

    Description

    Description:

    • 8 mm inside square
    • For e.g. MERCEDES-BENZ type 415 (Citan) ∙ type 177 (A-Class) ∙ type 247 (B-Class) with OM 208 engine
      RENAULT
    • For the oil filler and oil drain plug
      gearbox, differential, oil pan
    • Surface: chrome-plated
    • Made in Germany
    • Drive: Square, hollow 12.5 mm (1/2 inch)
    • Output: Inside square profile
    • Wrench size: 8 mm
    • Dimensions / length: 36 mm
    • Net weight: 0.06 kg
    • For manual operation

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart