{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height H | 25 mm | |
Maximum machining depth T | 10 mm | |
Version | External clamping | |
Clamping range | 0.3 mm | |
Type of product | Collet |
Article number | 370126 65 | |
EAN / GTIN | 4059245292547 | |
Manufacturer number | K1184.1065 | |
Manufacturer/responsible person | Heinrich Kipp Werk GmbH & Co. KG, Heubergstraße 2, 72172 SULZ AM NECKAR, Germany, www.kippwerk.de |