{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 2 | |
Clamping force up to maximum | 40 kN | |
A | 36 mm | |
A2 | 21 mm | |
H1 | 0 mm - 70 mm | |
Height H2 | 20 mm | |
B2 | 55 mm | |
L | 150 mm | |
T-slot width | 12 / 14 / 16 / 18 mm | |
Type of product | Clamp |
Article number | 370115 2 | |
Manufacturer number | 79798 |