{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M16 | |
External ⌀ D | 50 mm | |
⌀ DF7 | 32 mm | |
maximum torque | 78.4 Nm | |
Type of product | Jig clamping system |
Article number | 370084 100 | |
EAN / GTIN | 2050001962089 | |
Manufacturer number | K0017.16100 |