{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M12 | |
Length | 42 mm - 49 mm | |
Height H | 26 mm | |
B1 | 41 mm | |
maximum tightening torque | 85 Nm | |
Clamping force | 50 kN | |
Type of product | Wedge clamp |
Article number | 370023 M12 | |
EAN / GTIN | 4030618237723 | |
Manufacturer number | 23250.0112 |