Flat Nose Pliers for precision mechanics plastic coated black atramentized 125 mm

Article no.: 37 21 125
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Pipe grip pliers

    Identification numbers & Classifications

    Article number 37 21 125
    EAN / GTIN 4003773035138
    Manufacturer number 37 21 125
    L-Number L70010 354

    Description

    Description:

    • precision pliers for fine assembly work, e g. in electronics and fine mechanics
    • for gripping, holding, bending and adjusting
    • tips precision-ground
    • smooth gripping surfaces
    • edges carefully deburred
    • lap joint

    Feature:

    • Jaw thickness (joint) (D): 7.0mm
    • Tips width (E): 2.0mm
    • Tips thickness (F): 2.0mm
    • Jaw length (B): 27.0mm
    • Head width (A): 12.5mm
    • black atramentized
    • plastic coated
    • polished

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart