3-Point Internal Micrometer Holtest Set 0,8-2" (4 pcs)

Article no.: 368-918
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product 3-point internal micrometer

Identification numbers & Classifications

Article number 368-918
EAN / GTIN 4946368517643
Manufacturer number 368-918
L-Number L40010 8645

Description

Description:

This is a set of three-point and two-point internal micrometers that offers you the following benefits: Complete unit set. Carbide measuring surface (2-6 mm range). Titanium-coated measuring pins (> 6 mm range) give you excellent durability and impact resistance. Delivered with setting rings

Feature:

Digital/Analogue: Analogue
Measuring range: 0,8 - 2
Scale graduation: ≤ 0.5″: 0.0001″, >0.5″: 0.0002″.
Scale: Scale drum and sleeve satin chrome-plated, up to 12 mm: ⌀ 17 mm over 12 mm: ⌀ 23 mm
Inch/Metric: Inch
Scope of delivery: Incl. box, setting key, setting ring, extension tube, works test certificate (only for measuring equipment)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart