3-Point Internal Micrometer Holtest Set 0,5-0,8″ (2 pcs)

Article no.: 368-917
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product 3-point internal micrometer

    Identification numbers & Classifications

    Article number 368-917
    EAN / GTIN 4946368517636
    Manufacturer number 368-917
    L-Number L40010 8644

    Description

    Description:

    This is a set of three-point and two-point internal micrometers that offers you the following benefits: Complete unit set. Carbide measuring surface (2-6 mm range). Titanium-coated measuring pins (> 6 mm range) give you excellent durability and impact resistance. Delivered with setting rings

    Feature:

    Digital/Analogue: Analogue
    Measuring range: 0.5 - 0.8
    Scale graduation: ≤ 0.5″: 0.0001″, >0.5″: 0.0002″.
    Scale: Scale drum and sleeve satin chrome-plated, up to 12 mm: ⌀ 17 mm over 12 mm: ⌀ 23 mm
    Inch/Metric: Inch
    Scope of delivery: Incl. box, setting key, setting ring, extension tube, works test certificate (only for measuring equipment)

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart