3-Point Internal Micrometer Holtest 150-175mm, 0,005mm

Article no.: 368-176
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product 3-point internal micrometer

    Identification numbers & Classifications

    Article number 368-176
    EAN / GTIN 4946368517308
    Manufacturer number 368-176
    L-Number L40010 3979

    Description

    Description:

    These are three-point and two-point internal micrometers that offer you the following benefits: Titanium-coated measuring pins give you excellent durability and impact resistance (3-point type). Three-point micrometer allows stable measurement through automatic centring. It is delivered without setting rings or extensions.

    Feature:

    Digital/Analogue: Analogue
    Measuring range: 150 - 175
    Graduation: 0.005 mm
    Limit value of the measurement deviation J MPE: ±5 µm
    Scale: Scale drum and sleeve satin chrome-plated, up to 12 mm: ⌀ 17 mm over 12 mm: ⌀ 23 mm
    Inch/metric: metric
    Scope of delivery: Incl. box, setting key, works test certificate

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart