2-Point Internal Micrometer Holtest 0,12-0,16″, 0,0001″

Article no.: 368-023
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product 2-point internal micrometer

Identification numbers & Classifications

Article number 368-023
EAN / GTIN 4946368080536
Manufacturer number 368-023

Description

Description:

These are three-point and two-point internal micrometers that offer you the following benefits: Titanium-coated measuring pins give you excellent durability and impact resistance (3-point type). Three-point micrometer allows stable measurement through automatic centring. It is delivered without setting rings or extensions.

Feature:

Digital/Analogue: Analogue
Measuring range: 0.12 - 0.16
Scale graduation: ≤ 0.5″: 0.0001″, >0.5″: 0.0002″.
Scale: Scale drum and sleeve satin chrome-plated, up to 0.5″: ⌀ 17 mm over 0.5″: ⌀ 23 mm
Inch/Metric: Inch

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart