DGU Diamond cup wheels 110x18 PREMIUM universal

Article no.: 367833
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Power saw blade

Identification numbers & Classifications

Article number 367833
EAN / GTIN 9003173678336
Manufacturer number 367833

Description

Feature:

  • Form: STHD GRINDING DISH
  • Specification : 20 - 6 - 4 X M14
  • Dimension (D x T): 110 x 18 mm
  • Diameter: 110 mm
  • Thickness: 18 mm
  • Grain size: 30
  • Material suitability: Universal
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Quiet grinding and clean shaping of corners and edges
  • Maximum performance and lifetime.
  • Broad product range.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart