Cutt-off wheels 230x3,0x22,23 mm cranked A30S STANDARD steel

Article no.: 367803
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 367803
EAN / GTIN 9003173678039
Manufacturer number 367803
L-Number L50200 49

Description

Description:

This STANDARD cut-off wheel offers operators an economical solution for cutting a wide range of steel moulds. It is a comfortable to use product for your daily challenges, not least because of the low thermal load on the workpiece. In any case, the STANDARD cut-off wheel is a good choice for efficient cutting of steel materials.

Feature:

  • Form: 42 CUT-OFF WHEEL DEPR.
  • Specification : A 30 S- BF
  • Dimension (D x U x H): 230 x 3,0 x 22,23 mm
  • Diameter: 230 mm
  • Thickness: 3 mm
  • Drill hole: 22.23 mm
  • Grain size: 30
  • Vs /max: 80 m/s
  • Material suitability: Steel
  • Product line: STANDARD
  • Tool for: Angle grinder

Advantage:

  • Convenient cutting with excellent lifetime
  • Short working times thanks to very good cutting ability and a low thermal load on the workpiece (heat build-up)
  • No reworking, such as cleaning or deburring, required

Application:

  • For machining different steel grades
  • For cutting metal sheets, profiles, pipes, rods and solid material

Recommendation:

  • 1.0 to 1.9 mm for fastest cutting and minimum burr formation
  • 2.0 to 3.0 mm for long lifetime and maximum stability

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart