Cutt-off wheels 115x3,0x22,23 mm cranked A30S STANDARD steel

Article no.: 367785
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
Price for 25 Piece: 33.50 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification & Classification

Article number 367785
Copy
EAN / GTIN 9003173677858
Copy
Manufacturer number 367785
Copy
L-Number L50200 69
Copy
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

This STANDARD cutting disc offers users an economical solution for cutting a wide range of steel shapes. It is an easy-to-use product for your daily challenges, not least due to the low thermal load on the workpiece. The STANDARD cutting disc is definitely a good choice for efficient cutting of steel materials.

Feature:

  • Shape: 42 CRIMPED FIBRE DISCS
  • Grit size: 30
  • Vs /max: 80 m/s
  • Material suitability: steel
  • Product line: STANDARD
  • Specification : A 30 S- BF
  • Dimensions (D x U x H): 115 x 3.0 x 22.23 mm
  • Container diameter: 115 mm
  • Thickness: 3 mm
  • Bore: 22.23 mm
  • Tools for: Angle grinder

Advantage:

  • Comfortable cutting with excellent tool life
  • Short working times thanks to very good cutting ability and low thermal load on the workpiece (heat build-up)
  • No reworking, such as cleaning and deburring, required

Application:

  • For machining various steel qualities
  • For cutting sheets, profiles, pipes, rods and solid material

Recommendation:

  • 1.0 to 1.9 mm for the fastest cutting and the least burr formation
  • 2.0 to 3.0 mm for a long service life and maximum stability

Special features:
  • Very good for cutting steel
  • Comfortable working with high cutting ability
  • No reworking required

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart