Rough grinding wheel 125x6x22,23 mm cranked A24S STANDARD steel

Article no.: 367771
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Rough grinding wheel

    Identification numbers & Classifications

    Article number 367771
    EAN / GTIN 9003173677711
    Manufacturer number 367771
    L-Number L50200 16

    Description

    Description:

    The STANDARD grinding wheel for steel is a powerful tool for face and edge grinding. Even at a low pressure, the wheel is aggressive and comfortable to handle. Optimized for easy cutting ability, the rough grinding wheel has a long lifetime.

    Feature:

    • Form: 27 GRINDING WHEEL
    • Specification : A 24 S- BF
    • Dimension (D x U x H): 125 x 6 x 22,23 mm
    • Diameter: 125 mm
    • Thickness: 6 mm
    • Drill hole: 22.23 mm
    • Grain size: 24
    • Vs /max: 72 m/s
    • Material suitability: Steel
    • Product line: STANDARD
    • Tool for: Angle grinder

    Advantage:

    • Bond system tailored to steel with very good abrasiveness and lifetime
    • Comfort Start ensures a comfortable start when grinding and increases the level of working comfort
    • Enhanced comfort while working

    Application:

    • For surface and edge grinding on different steel grades

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart