Cutt-off wheels 150x2,5x22,23 mm straight A30R STANDARD inox

Article no.: 367575
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Rough grinding wheel

    Identification numbers & Classifications

    Article number 367575
    EAN / GTIN 9003173675755
    Manufacturer number 367575
    L-Number L50140 1638

    Description

    Description:

    This STANDARD cut-off wheel for the angle grinder is an economical solution for the operator for several reasons. Thanks to its particularly high chemical purity, the disc is ideal for machining various grades of stainless steel, but of course it can also be used on steel. In addition, it is comfortable to handle and offers a good standing time as well as easy cutting ability.

    Feature:

    • Form: 41 CUT-OFF WHEEL,REINF.
    • Specification : A 30 R- BF INOX
    • Dimension (D x T x H): 150 x 2,5 x 22,23 mm
    • Diameter: 150 mm
    • Thickness: 2.5 mm
    • Drill hole: 22.23 mm
    • Grain size: 30
    • Vs /max: 80 m/s
    • Material suitability: Stainless steel
    • Product line: STANDARD
    • Tool for: Angle grinder

    Advantage:

    • The chemical purity of the product prevents corrosion, pitting corrosion and reduction in fatigue strength for very good results on stainless steel
    • Convenient cutting with excellent lifetime
    • Short working times thanks to very good cutting ability and a low thermal load on the workpiece (heat build-up)

    Application:

    • For machining different stainless steel grades
    • For cutting metal sheets, profiles, pipes, rods and solid material

    Recommendation:

    • 1.0 to 1.9 mm for fastest cutting and minimum burr formation
    • 2.0 to 3.0 mm for long lifetime and maximum stability

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart