Cutt-off wheels 125x2,5x22,23 mm straight C30S STANDARD stone

Article no.: 367572
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 367572
EAN / GTIN 9003173675724
Manufacturer number 367572
L-Number L50140 170

Description

Description:

With this STANDARD cut-off wheel you can cut a wide variety of stone types without any problems and without major exertion - be it tiles, ceramics, bricks and sometimes concrete. The result is consistently clean cutting edges. Due to the silicon carbide grain used, you can be sure of a very good standing time and high stability during cutting.

Feature:

  • Form: 41 CUT-OFF WHEEL,REINF.
  • Specification : C 30 S- BF
  • Dimension (D x T x H): 125 x 2,5 x 22,23 mm
  • Diameter: 125 mm
  • Thickness: 2.5 mm
  • Drill hole: 22.23 mm
  • Grain size: 30
  • Vs /max: 80 m/s
  • Material suitability: Masonry
  • Product line: STANDARD
  • Tool for: Angle grinder

Advantage:

  • Clean cutting edges and very good cutting quality
  • Fast and convenient work with minimal exertion
  • Silicon carbide ensures very good lifetime and stability when cutting stone and concrete

Application:

  • For machining different stone materials

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart